{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Komposit | |
Puncture resistance | Tekstil | |
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) | 300 °C | |
EU shoe size | 40 | |
Colour | black | |
Type of product | Safety boots |
Article number | 092416 40 | |
EAN / GTIN | 8023796663220 | |
Manufacturer number | 13541-000 GR. 40 | |
Manufacturer | COFRA S.r.l., Via dell’Euro 53-59, 76121 BARLETTA, Italia, www.cofra.it |