{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S1 | |
Material of protective toe-cap | Komposit | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 44 | |
Type of product | Safety shoes |
Article number | 092150 44 | |
Manufacturer number | 9554844 |
This article |
Recommendations |
|
---|---|---|
Shoe, black/blue uvex 2 xenova, S1, EU shoe size: 44 |
on request
In stock
100 pieces in stock
€90.05
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Komposit | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 |
EU shoe size | 44 | 44 |
Type of product | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Unisex |