Shoe, black/orange uvex 2, S3 35

Article no.: 092132 35
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock
  • Protection class: S3
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Komposit
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 35
Type of product Safety shoes

Identification numbers & Classifications

Article number 092132 35
EAN / GTIN 4031101653044
Manufacturer number 6508235

Description

Version:

Lightweight and flexible safety shoe. Suitable for wearers allergic to chromium. Width 11.
  • Distance Mesh lining material.
  • 100 % metal-free uvex xenova® toecap.
  • Two-layer PU sole with TPU inserts with the best damping characteristics.
  • PU overcap to protect the upper material, for significantly longer working life.
  • Virtually seamless design to avoid pressure points.
  • ESD security.

Safety shoes with hydrophobic micro-velour uppers and elastic laces with quick release fastener.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart