{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% polyester | |
Colour | orange | |
Unisex size | XL | |
Standard | EN ISO 20471 | |
Type of product | High visibility waistcoat |
Article number | 091969 XL | |
EAN / GTIN | 4045197980649 | |
Manufacturer number | ZKV201 ORANGE SZ. XL | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |