{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | AKER | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 160 g/m2 | |
Washing | 40 °C coloureds | |
Colour | grey | |
Unisex size | S | |
Type of product | Microfleece jacket |
Article number | 091941 S | |
Manufacturer number | 72155_970-S |