{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 300 g/m2 | |
Washing | 40 °C coloureds | |
Colour | black | |
Size ES | D120 | |
Size NL | D120 | |
Size SE | C148 | |
Clothing size DE | 30 | |
Size FR | 56C | |
Size IT | D120 | |
Standard | EN 14404 | |
Type of product | Cold protection trousers |
Article number | 091845 30 | |
Manufacturer number | 150025179900D120 | |
Manufacturer | Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de |