Men’s ESD polo shirt CONDUCTEX® Cotton Knit XS

Article no.: 091626 XS
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT
  • Fabric composition: 95% cotton; 5% carbon
  • Material weight / fabric density: 160
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CONDUCTEX®
    Gender Gentlemen’s
    Fabric composition 95% cotton; 5% carbon
    Material weight / fabric density 160 g/m2
    electrostatic characteristic EGB/ESD
    Colour silver-grey
    Unisex size XS
    Type of product Polo shirt

    Identification numbers & Classifications

    Article number 091626 XS
    EAN / GTIN 4050274471002
    Manufacturer number 08011 86004 002 50-XS

    Description

    Version:

    Application: Electronics production. To protect products against electrostatic discharges.
    Surface resistance: 106 to 107 Ω.
    ESD polo shirt of comfortable CONDUCTEX® cotton knit material. Reliable conductivity and high-quality workmanship. Very good fit with a conductive polo collar.
    • Breast pocket with button.
    • ESD sticker emblem on the upper left sleeve.

    Standard:

    EN 61340-5-1.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart