{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Fabric composition | 100% cotton | |
Material weight / fabric density | 380 g/m2 | |
Washing | 60 °C coloureds | |
Clothing to | DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat | |
Colour | royal blue | |
Clothing size DE | 102 | |
Type of product | Welder's protective jacket |
Article number | 091595 102 | |
EAN / GTIN | 4050274859350 | |
Manufacturer number | 01096 10046 000 41-102 |