Sweatshirt Amberg XL

Article no.: 091556 XL
plus VAT at the current rate Prices plus delivery costs
Size guide
Do you want to order more than one article? To quick entry
on request
In stock
6 pieces in stock
  • Fabric composition: 60% bomuld; 40% polyester
  • Material weight / fabric density: 340
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Product details

Technical Data

Series UNIQUE
Gender Unisex
Fabric composition 60% bomuld; 40% polyester
Material weight / fabric density 340 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds
Colour dark anthracite / black
Unisex size XL
Type of product Sweatshirt

Identification numbers & Classifications

Article number 091556 XL
EAN / GTIN 5711074267361
Manufacturer number 50565-963-1809 XL

Description

Version:

Two-tone sweatshirt with zip fastener and stand-up collar. Close fit with great freedom of movement. Brushed on the inside.
  • Zip fasteners throughout.
  • Front pockets.
  • Ribbed cuffs at the hem and the wrists.

Downloads & documents

From the same series "UNIQUE" View all

Services & product advisors

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart