{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | UNIQUE | |
Gender | Gentlemen’s | |
Fabric composition | 50% cotton; 50% polyester | |
Material weight / fabric density | 205 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | black-blue | |
Clothing size DE | 48S | |
Standard | EN 14404 | |
Type of product | Work trousers |
Article number | 091473 48S | |
EAN / GTIN | 5711074435975 | |
Manufacturer number | 16079-230-010 76C48 |