{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Depth | 200 mm | |
Width | 450 mm | |
Height | 300 mm | |
Volume | 30 l | |
Colour | black | |
Type of product | Backpack |
Article number | 091470 30 | |
Manufacturer number | 209112049900ONESIZE |