{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Fabric composition | 65% polyester; 35% cotton | |
Material weight / fabric density | 245 g/m2 | |
Washing | 40 °C coloureds | |
Colour | slate grey / black | |
Clothing size DE | 62 | |
Type of product | Soft shell jacket |
Article number | 091307 62 |