This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Jacket Quality Dress 52

Article no.: 091112 52
Size guide

Size chart outerwear men

KÜBLER Our useful size chart will show you which sizes you have to pay attention to for brand KÜBLER

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm Sleeve length Height
XS 40-42 34-36 42-44 78-85 69-76 85-91 60-62 173-178
S 44-46 38-40 46-48 86-93 77-84 92-97 61-63 175-180
M 48-50 42-44 50-52 94-102 85-92 98-104 62-65 177-182
L 52-54 46-48 54-56 103-110 93-101 105-110 64-67 179-184
XL 56-58 50-52 58-60 111-118 102-111 111-116 66-68 181-186
2XL 60-62 54-56 62-64 119-126 112-121 117-123 67-69 183-188
3XL 64-66 58-60 66-68 127-134 122-131 124-130 67-69 185-190

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 100% cotton
  • Material weight / fabric density: 285
  • Clothing standard: UV standard 801
  • Washing: 60 °C coloureds

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series QUALITY DRESS
    Special service provision Textile finishing
    Gender Gentlemen’s
    Fabric composition 100% cotton
    Material weight / fabric density 285 g/m2
    Clothing standard UV standard 801
    Washing 60 °C coloureds
    Bleaching do not bleach
    Dry-cleaning Cleaning with perchlorethylene
    Drying gentle tumble drying (low temperature)
    Ironing moderately hot, up to maximum 150 °C
    Manufacturer's designation Quality Dress
    Colour pale grey
    Size UK 36R
    Size US 40/34
    Size ES 46
    Size NL 52
    Unisex size L
    Clothing size DE 52
    Size FR 46
    Size IT 46
    Jacket closure Button fastening
    concealed placket yes
    Cuff Sleeve cuff with button
    Collar Non-elasticated cord in the waistband
    Number of breast pockets with flap and hook and loop fastening. 2
    Number of inside breast pockets 1
    Number of side pockets 2
    Side pockets reinforced
    Position of mobile phone pocket right-hand
    Type of product Work jacket

    Identification numbers & Classifications

    Article number 091112 52
    Manufacturer number 1637 1314 95, GR.52

    Description

    Version:

    Quality Dress workwear, 100 % cotton fabric. Cotton is especially resistant to chemical and mechanical influences and also to heat. Cotton is a natural product which is comfortable to wear due to its temperature-regulating properties and high absorbency.
    Work jacket with mobile phone pocket.
    • Cuff with stud.
    • Two breast pockets with flap and hook and loop fastening.

    Description:

    • Inside breast pocket.
    • Concealed button flies.
    • Two reinforced side pockets.

    Note:

    This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.
    Available in other colours on request.
    Jacket in cornflower blue under No. 091111.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart