{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | AKER | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 94% polyester; 6% elastane | |
Material weight / fabric density | 305 g/m2 | |
Washing | 40 °C coloureds | |
Colour | black / grey | |
Unisex size | L | |
Type of product | Soft shell jacket |
Article number | 090520 L | |
Manufacturer number | 74051_999-L |