{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% cotton | |
Material weight / fabric density | 200 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | royal blue | |
Type of product | Polo shirt |
Article number | 090321 M | |
EAN / GTIN | 7332413517138 | |
Manufacturer number | 028245-55-M |