Multi-purpose grease cartridge for Standard grease guns, 400 g, Type: PLUS

Article no.: 083590 PLUS
(16.75 € / 1 Kilogramm)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
786 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type PLUS
Contents 400 g
53 mm
Length 235 mm
Temperature range -30 °C - 130 °C
Designation to DIN 51502 KP2K-30
Type of product Cartridge

Identification numbers & Classifications

Article number 083590 PLUS
EAN / GTIN 4016553100124
Manufacturer number 31 001 24

Description

Version:

Silicon-free lithium general-purpose grease for ball, roller, and plain bearings.
With EP additives for significantly higher work stability.

Suitable for:

Grease guns No. 083571; 083572; 083579; 083582; 083585.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart