{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chemical basis | Ethyl cyanoacrylate | |
Dynamic viscosity | 10 mPas - 20 mPas | |
Density | 1.06 g/cm³ | |
Shape | liquid | |
Operating temperature range | -55 °C - 95 °C | |
Touch dry after | 10 s - 30 s | |
Suitable for material | Rubber; Elastomer; Plastic | |
Tensile strength | 10 N/mm2 - 20 N/mm2 | |
Tensile shear strength | 10 N/mm2 - 20 N/mm2 | |
Colour | transparent | |
Capacity | 20 ml | |
Storage temperature | 20 °C | |
Working life after date of manufacture | 12 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Instant adhesive |
Article number | 083361 FAST | |
EAN / GTIN | 4062406120337 | |
Manufacturer number | 083361 FAST |