{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 85‑21 | |
Chemical basis | anaerobic methacrylate | |
Dynamic viscosity | 2,600 mPas - 3,400 mPas | |
Density | 1.1 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 150 °C | |
Touch dry after | 2 min - 5 min | |
Functional strength to | 1 h - 3 h | |
Characteristics | thixotropic; fluorescent under UV light; hardens quickly; mechanically resilient; corrosion-resistant; vibration-resistant | |
Suitable for material | Metal | |
Suitable for application area | Joint connection; Thread sealing | |
for thread size M to | M36 | |
for imperial thread size | 1/2 in | |
Maximum gap size | 0.2 mm | |
Strength class | high-strength | |
minimum break-away torque | 30 Nm | |
Disassembly | only by heating up | |
Colour | green | |
Capacity | 50 ml | |
Storage temperature | 20 °C | |
Working life after date of manufacture | 12 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Jointing product |
Article number | 083345 85-21 | |
EAN / GTIN | 8029822080054 | |
Manufacturer number | 85-21-050 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Adhesive 85-21
on request
In stock
19 pieces in stock
|
on request
Subsequent delivery
0 pieces in stock
|
on request
Subsequent delivery
0 pieces in stock
|
|
Chemical basis | anaerobic methacrylate | Methacrylate | Methacrylate |
Suitable for application area | Joint connection; Thread sealing | Joint connection; Thread sealing | Joint connection; Thread sealing |
Maximum gap size | 0.2 mm | 0.25 mm | 0.2 mm |
Characteristics | thixotropic; fluorescent under UV light; hardens quickly; mechanically resilient; corrosion-resistant; vibration-resistant | fluorescent under UV light; hardens quickly | fluorescent under UV light; hardens quickly |
Working life after date of manufacture | 12 mo | 24 mo | 24 mo |
Touch dry after | 2 min - 5 min | 5 min - 15 min | 5 min - 15 min |
minimum break-away torque | 30 Nm | 40 Nm | 40 Nm |