Acrylic coloured paint signal yellow 400 ml

Article no.: 083101 400
(25.50 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 Piece
  • Order steps: 6 Piece
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07: Exclamation mark

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Labelling of hazardous substances GHS02: Flame; GHS07: Exclamation mark
    Suitability for materials Concrete; wood; Plastic; Metall
    maximum surface temperature 80 °C
    Marking colour signal yellow
    quick-drying yes
    Drying time 10 min
    UV-resistant yes
    waterproof yes
    Contents 400 ml
    Type of product Marking paint

    Identification numbers & Classifications

    Article number 083101 400
    EAN / GTIN 5412386201363

    Description

    Version:

    Quick-drying acrylic-resin-based coloured paint with high coverage and filling characteristics. With its unique combination of flexibility and impact resistance, the product is highly resistant to external influences and offers long-term protection for every type of surface. The top coats are scratch-resistant and impact-resistant and have high UV and weather resistance. For use both indoors and outdoors.

    Note:

    The surface must be clean, dry and free of rust, dust and grease. Shake the can well before use.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart