WiFi plug XS02

Article no.: 081593 XS02
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 44

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
Type of product WLAN socket

Identification numbers & Classifications

Article number 081593 XS02
EAN / GTIN 4007123663453
Manufacturer number 1294860

Description

Version:

Intelligent WiFi plug with networking capability. Communication by 2.4 GHz wireless (WLAN standard).
  • Actuation by the brennenstuhlConnect app or by voice.
  • Permits automatic timed actuation of the devices.
Smart WiFi socket for outdoors use. For use down to -10 °C.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart