Li-ion battery cell, rechargeable, Capacitance: 3500mAh

Article no.: 081574 3500
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
113 pieces in stock

Select article variation and quantity

Capacitance (mAh) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1
chemical composition Lithium-ion
International size 18650
Nominal voltage 3.6 V
Battery capacity 3,500 mAh
rechargeable yes
Weight each 114 g
Type of product Cordless

Identification numbers & Classifications

Article number 081574 3500
EAN / GTIN 4013674118564
Manufacturer number 1307-0001

Description

Version:

Li-ion battery cells with safety circuit. Very low self-discharge rate, and high energy efficiency. Protected against short circuit, overcharge, overload and deep discharge.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart