{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of sockets | 6 | |
Length of strip | 420 mm | |
Power supply | Mains operated | |
Cable structure | 3G1.5 | |
Cable class | H05VV-F | |
Cable length | 3 m | |
Number of sockets 230 V/16 A | 6 | |
Type of product | Multi-way socket extension | |
Plug type, input | F |
Article number | 081175 6 | |
Manufacturer number | 1391000016 |