Temperature scanner HG Scan PRO, Type: 007553

Article no.: 078325 007553
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 120 g
Temperature recording range 0 °C - 300 °C
suitable for HG 2620
Power supply Mains operated
Type of product Temperature scanner

Identification numbers & Classifications

Article number 078325 007553
EAN / GTIN 4007841007553
Manufacturer number 007553

Description

Version:

Temperature scanner for sensing the temperature at the surface of the workpiece by means of infra-red measurement. Ideal determination of distance by laser. Acoustic and visual warning if the optimum temperature is overshot or undershot. Setting in 10 °C steps.
HG Scan PRO with intelligent data exchange between the temperature scanner and hot-air blower. Power supply via the hot-air blower.
Complete temperature monitoring when working with temperature-sensitive workpieces. The HG Scan PRO senses the temperature at the surface of the workpiece by means of infra-red measurement. Ideal determination of distance by laser. Acoustic and visual warning if the optimum temperature is overshot or undershot. Temperature recording range of 0 – 300°C, setting in 10°C steps.

Suitable for:

Suitable for heat gun HG 2620 E.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart