{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
Manufacturer's designation | ASTE 638 | |
Rate of strokes | 1,050 min-1 - 2,600 min-1 | |
maximum sawn thickness steel | 10 mm | |
maximum sawn thickness INOX | 6 mm | |
Orbital stroke | modified | |
Weight | 2.2 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Format | Straight handle | |
Special features | rigid guide, for general purpose use | |
suitable jigsaw blades | On request | |
Power supply | Mains operated | |
Type of product | Saw |
Article number | 078210 723415 | |
Manufacturer number | 72341500230 |