{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | WSB25-230X | |
Power supply | Mains operated | |
Power consumption | 2,500 W | |
maximum vibration to EN | 6 m/s2 | |
maximum disc ⌀ | 230 mm | |
maximum cutting depth | 66 mm | |
Weight | 5.4 kg | |
Dead man's circuit | yes | |
Special features | QuickIN | |
Type of product | Angle grinder |
Article number | 077152 72211129 | |
Manufacturer number | 72211129237 |