{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | ALZTRONIC 14 | |
Power supply | Mains operated | |
Power consumption | 540 W | |
maximum speed | 230 min-1 - 4,000 min-1 | |
maximum drill ⌀ in steel | 14 mm | |
Toolholder | MT2 | |
maximum machine tap ⌀ in steel | M10 | |
Spindle stroke | 80 mm | |
Feed | manual | |
Distance spindle-base plate minimum | 437 mm | |
Distance spindle-base plate maximum | 437 mm | |
Distance spindle-machine table minimum | 75 mm | |
Distance spindle-machine table maximum | 357 mm | |
Throat | 190 mm | |
Column ⌀ | 65 mm | |
Machine table width of usable area | 240 mm | |
Machine table length of usable area | 300 mm | |
Machine baseplate width of usable area | 300 mm | |
Machine baseplate height of usable area | 240 mm | |
Machine table height adjustment | hand crank | |
T-slot nominal size | 12 mm | |
Number of T-slots | 2 | |
T-slot pitch | 80 mm | |
Weight | 83 kg | |
Type of product | Drill |
Article number | 076560 14 |