Impact wrench BSS18MTF12

Article no.: 074016 BSS18MTF12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: AEG type AS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage AEG type AS 18 V
Manufacturer's designation BSS18MTF12
Number of rechargeable batteries contained 0
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum torque 785 Nm
maximum screw ⌀ (8.8 - 12.9) M16
Number of impacts 0 min-1 - 3,800 min-1
Tool arbor drive profile External square drive
Tool arbor size 1/2 in
Weight 1.65 kg
typical application Heavy Duty
Type of product Impact wrench

Identification numbers & Classifications

Article number 074016 BSS18MTF12
EAN / GTIN 4058546374570

Description

Version:

Powerful 18 V cordless impact wrench with 1/2 inch square arbor.
  • LED illumination of the working area.
  • Handle with soft-grip coating.
  • Belt hook.
  • Torque adjustment in 4 stages including auto-stop for optimum tightening and releasing of wheel nuts.
  • brushless motor.

Supplied with:

Without battery and without charger, in a cardboard box.

Note:

For suitable spare battery see No. 073846073848. See No. 073844 for battery starter sets.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart