Li-ion battery, 5.0 Ah, Battery type, battery voltage: B18V

Article no.: 073854 B18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
305 pieces in stock

Select article variation and quantity

Battery type, battery voltage (V) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GBA 18V 5.0Ah
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
suitable for Bosch 18 V
Weight per battery 620 g
Type of product Cordless

Identification numbers & Classifications

Article number 073854 B18
EAN / GTIN 3165140791649
Manufacturer number 1600A002U5

Description

Version:

Compact and powerful Li-ion batteries.
  • No memory effect.
  • No drop-off in power.
  • Low self-discharge rate.
  • Battery recharges quickly.
  • Very powerful even at temperatures below 0 °C.
Bosch CoolPack − Optimum protection for the cells against excessive warming by special heat dissipating casing on the underside.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart