Battery charger, Type: M1218FC

Article no.: 073840 M1218FC
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
44 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V; Milwaukee type B 14 V; Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 12 V; Milwaukee type B 14 V; Milwaukee type B 18 V
Manufacturer's designation M12-18 FC
Type of product Battery charger

Identification numbers & Classifications

Article number 073840 M1218FC
EAN / GTIN 4002395810581
Manufacturer number 4932451079

Description

Version:

Chip-controlled impulse charge technology. With battery charge display and overload protection.
The batteries are charged successively in sequence as they have been inserted.
  • Red, continuous light: The battery is being charged.
  • Red, slow flashing: Battery in waiting mode.
  • Green, continuous light: Battery charged.
Quick charger for batteries with 12, 14, and 18 V Li-ion technology.
Charger 18 V/2.0 Ah battery in 26 min, 18 V/5 Ah in 59 min.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart