Cordless drill/driver 7116116H1

Article no.: 070200 7116116H1
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Fein type E 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Fein type E 18 V
Manufacturer's designation ASCM 18 QM
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 6 Ah
Battery voltage 18 V
Motor design Brushless motor
maximum torque soft 46 Nm
maximum torque hard 90 Nm
maximum speed 1st speed 400 min-1
maximum speed 2nd speed 800 min-1
maximum speed 3rd speed 1,950 min-1
maximum speed 4th speed 3,850 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 25 mm
maximum twist drill size ⌀ in wood 50 mm
Weight 2 kg
maximum vibration to EN <2.5 m/s2
typical application Heavy Duty
Suitable for material wood; Steel
Type of product Drill/driver
USP1 4-speed gearbox. 18V
USP2 Suitable for wood & steel, quick-release chuck clamping range 1.5-13, without rechargeable battery

Identification numbers & Classifications

Article number 070200 7116116H1
EAN / GTIN 2050002046474

Description

Version:

2 and 4 speed cordless drill/driver
  • For precise drilling and screwdriving results.
  • Electronic speed control for smooth, safe starts to drilling and screw driving; reversible.
  • Sturdy metal gearbox for long working life.
  • Good weight balance and ergonomics with softgrip inserts for non-tiring continuous work.
  • Maximum work progress with AMPShare 18V ProCore rechargeable batteries: COOLPACK 2.0 technology provides 135% longer battery life. State-of-the-art cell technology and intelligent battery management provide 87% more power than conventional batteries.
2-speed cordless impact drill / driver with brushless motor.
  • Low-maintenance, POWER-Drive EC motor with high torque, and overload protection.
  • Mechanical stage torque setting, adjustable in 22 steps, additional drilling step.
  • For precise drilling and screwdriving results.
  • Electronic speed control for smooth, safe starts to drilling and screw driving; reversible.
  • Sturdy metal gearbox for long working life.
  • Good weight balance and ergonomics with softgrip inserts for non-tiring continuous work.
  • Li-ion batteries with high current capability, single-cell monitoring, and capacity display.

Advantage:

With QuickIN MAX interface.

Supplied with:

Supplied with 2× 18 V Li-ion batteries, drill chuck, charger, belt clip, carrying case.

Attention:

German version. Order free UK adapter plug No. 08 1172_GB.

Note:

See No. 073851073866 for suitable batteries, chargers and starter sets.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart