Screwdriver set for slot-head, with 2-component Haptoprene handle 6

Article no.: 660036 6
Net price: €45.20
on request
In stock
2,622 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

  • Material: Chromium vanadium steel

Product details

Technical Data

Number of screwdrivers 6
Drive profile Slot-head screwdriver
Type of shank round
Impact cap no
Material Chromium vanadium steel
Material of handle 2-component Haptoprene
Surface nickel-plated and chrome-plated
Blade tip black
non-sparking no
Non-roll flats no
Actuation hexagon yes
Cap rotatable no
through blade no
Type of product Screwdriver

Identification numbers & Classifications

Article number 660036 6
EAN / GTIN 4067263013518

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. From size 8 with hexagon flats for wrench assistance.

Application:

For repair and assembly work, for loosening tight screws etc.

Content:

1 each screwdriver No. 660032: Size 3.5; 4; 5.5; 6.5; 8; 10

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    Are you a new customer?

    To shopping cart