Screwdriver for slot-head, with 2-component Haptoprene handle, Blade width b: 8mm

Article no.: 660032 8
Price per 1 Piece
Net price: 10,70 €
Do you want to order more than one article? To quick entry
on request
In stock
1,310 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Availability

  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width b 8 mm
Tip thickness a 1.2 mm
Blade length 160 mm
overall length 270 mm
Blade tip black
Hexagon collar for wrench assistance 13 mm
Drive profile Slot-head screwdriver
Type of shank round
Impact cap no
Material Chromium vanadium steel
Material of handle 2-component Haptoprene
Surface nickel-plated and chrome-plated
Actuation hexagon yes
through blade no
Type of product Screwdriver

Identification & Classification

Article number 660032 8
EAN / GTIN 4067263013488
Manufacturer number 660032 8
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. From size 8 with hexagon flats for wrench assistance.

Application:

For repair and assembly work, for loosening tight screws etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart