• The item cannot be ordered due to missing prices.

CSV Equipment Package X1

Article no.: ZS1800 85

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number ZS1800 85

Description

Description:

Equipment Package of all items needed for Customer Service Vehicle. Only for E84(X1). Fire extinguisher is not included and cannot be shipped to overseas. Please order fire extinguisher via BMW parts! Fire extinguisher mounting parts can be ordered!

Supplied with:

  • Kennleuchte K-LED FO M, gelb, LED
  • LED Sicherh.-Warnblinkleuchte PALE
  • Ausgussstutzen flexibel 290mm lang
  • Unterstellbock KIT BT-AS 2000
  • Fremdstarterkabel fertig montiert, 600Ah
  • Booster PS-700 (F25)
  • Faltleitkegel PRO 50cm m. Tragetasche
  • Kanister Aufklebsatz 6-teilig
  • BMW Bordmappe Kunstleder, schwarz
  • Unterlegkeil Alu
  • Schutzdecke Seitenwand
  • PKW-Abschleppstange 3,2T 1,8m
  • Heber Alu-Racing 1,35t
  • Abschleppseil für PKW
  • Distanzstück l=70
  • BW-Isoliermatte oliv 1900x600x5mm
  • Kraftstoff-Kanister Standard 3 Liter

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart