• The item cannot be ordered due to missing prices.

Tool set Servicemobile X3 International in eForm foam

Article no.: Z61852 INT
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number Z61852 INT

Description

Description:

  • Combination spanner sizes: 6/7/8/9/10/11/12/13/14/15/16/17/18/19/20/21/22/24/32
  • Nut spinner with handle, flexible
  • Nut spinner with handle, flexible
  • Hexagon, T-handle shaft 350mm l.
  • S/driver for Torx® sizes: TX6/7/8/9/10/15/20/25/30
  • S/driver for Torx®
  • Hexagon key L-wrench, nickel plated
  • Hex key set Rainbow
  • Extension 3/8
  • Universal joint 3/8 sq/dr
  • Spark plug socket 3/8sq/dr
  • Hex spark plug socket 3/8 sq/d
  • Hex spark plug socket 3/8 sq/d
  • Socketfor Torx® 1/2 inch E10
  • Socketfor Torx® 1/2 inch E12
  • Socketfor Torx® 1/2 inch E14
  • Bitfor Torx® 1/2 inch sizes: TX20/25/27/30/40/45/50/55/60
  • Adapter, internal=1/2, external=3/8
  • GARANT torque wrench with setting scale
  • Workshop screwdriver, Santoprene sizes: 3,5/4/5,5/6,5/8/10
  • Screwdriver short, #3
  • Screwdriver PH sizes: 1/2/3
  • Screwdriver for Phillips, #1
  • Tyre lever
  • Folding knife
  • Engineer's file, half round, cut 2
  • Combination pliers, chrome-plated
  • Water pump pliers
  • Snipe nose pliers chrome-plated
  • Diagonal side cutter chrom plated
  • Hammer with hickory handle
  • Magnet retriever, flexible 500g
  • Hand brush steel wire 0,35 straight
  • Four way wheel brace, 17x19x13/16x22
  • Socket set 1/2 sq/dr 12pcs
  • Socket set 1/4, 22 pieces
  • Pumpable cushion, Winbag
  • Spark plug socket
  • Foam big foor tool set international
  • Foam small for tool set international

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart