• Die Büros von Hoffmann Italia Spa bleiben vom 12. bis einschließlich den 16. August geschlossen. Sie können Ihre Bestellungen weiterhin über den eShop aufgeben und sie werden wie gewohnt von unserem Logistik-Zentrum bearbeitet.

Sa.-boots S3 NF 696 S3 QRS XB 45

Article no.: NF 696 S3 QRS XB 45
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
Material of protective toe-cap Steel
EU shoe size 45
Type of product Safety boots

Identification numbers & Classifications

Article number NF 696 S3 QRS XB 45
EAN / GTIN 4044348493120
Manufacturer number NF 696 S3 QRS XB 45
L-Number L00780 6112

Description

Description:

  • EN ISO 20349:2010 SRC FE AI HI-1 WRU FO HRO
  • Aluminised smooth leather
  • Quick-Removal-System
  • Functional grip
  • Fire resistant NOMEX® yarn
  • Ankle protection
  • Steel toe cap
  • Puncture-resistant steel midsole
  • Soft vamp-lining made of real leather
  • Leather insole
  • Replaceable comfort insole with heat-resistant aluminium coating
  • Universal shock absorption
  • Outsole Perbunan Zermatt

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart