Sa.-boots S3 NF 696 S3 QRS NB 43

Article no.: NF 696 S3 QRS NB 43
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Stahl
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Protection class S3
    Material of protective toe-cap Stahl
    EU shoe size 43
    Type of product Safety boots

    Identification numbers & Classifications

    Article number NF 696 S3 QRS NB 43
    EAN / GTIN 4044348493212
    Manufacturer number NF 696 S3 QRS NB 43

    Description

    Description:

    • EN ISO 20349:2010 SRC FE AI HI-1 WRU FO HRO
    • Aluminised smooth leather
    • Quick-Removal-System
    • Functional grip
    • Fire resistant NOMEX® yarn
    • Ankle protection
    • Steel toe cap
    • Puncture-resistant steel midsole
    • Soft vamp-lining made of real leather
    • Leather insole
    • Replaceable comfort insole with heat-resistant aluminium coating
    • Universal shock absorption
    • Outsole Perbunan Zermatt

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart