{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Einsteckwerkzeug | |
Square drive | 3/8 in | |
Width b | 30 mm | |
Height h | 15 mm | |
Long-term rated loading | 120 Nm | |
Pitch S | 30 mm | |
No. of teeth | 30 | |
Plug-in shank | 9×12 mm | |
Surface | verchromt | |
Ratchet reversible | yes | |
Ratchet with ejector | no | |
Type of product | Ratsche |
Article number | L60140 334 | |
EAN / GTIN | 4000896027460 | |
Manufacturer number | 6402-1 |