• The item cannot be ordered due to missing prices.

Drehmoment-Schlüssel

Article no.: L60140 237

Select article variation and quantity

Typ Unit price incl. VAT
  • Torque measuring accuracy: ±2
  • Exchangeable tool: Einsteckwerkzeug

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 40 Nm
Torque measuring accuracy ±2 %
Exchangeable tool Einsteckwerkzeug
Overall length L 240 mm
Head width b 22 mm
Head height h 17 mm
Torque range 4.0 Nm - 40.0 Nm
Scale graduation, 1 graduation = 0.4 Nm
Weight 380 g
Adjusted reference dimension on the torque wrench [l2] 19.5 mm
Socket for plug-in head 9×12 mm
Display analog
Release signalling akustisch; haptisch
Trigger principle mechanische Kurzwegauslösung
Connection format für Einsteckwerkzeuge (Rechteckaufnahme)
Measurement technology mechanisch
Deflection function nein
Slipper function nein
Memory pointer nein
Data can be recorded nein
Setting the trigger value mit Einstellskala
Feedback auslösend
Reversible reading Nm
Measurement process Drehmoment
Adjustable trigger value verstellbar
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 200 mm
Lever length including factory calibration reference dimension [l3] 219.5 mm
Type of product Drehmomentschlüssel

Identification numbers & Classifications

Article number L60140 237
EAN / GTIN 4000896080540
Manufacturer number 6282-1CT

Description

Description:

- Hazet Drehmoment-Schlüssel 6282-1CT Einsteck-Vierkant 9 x 12 mm, 4 - 40 Nm Drehmoment - ± 2% Auslöse-Genauigkeit mit Umschaltknarre

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart