Hi vis work trousers 30S

Article no.: G09163 30S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Size UK Unit price incl. VAT
  • Fabric composition: 80-20 polyester cotton
  • Standard: EN ISO 20471

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Fabric composition 80-20 polyester cotton
    Colour Saturn yellow
    Size UK 30S
    Standard EN ISO 20471
    EN 20471 (high visibility) Class 1
    Type of product High visibility trousers

    Identification numbers & Classifications

    Article number G09163 30S

    Description

    Version:

    • 80-20 polyester cotton
    • Seven loop belt waistband
    • 2 x hip pockets
    • 1 x left leg cargo pocket
    • 1 x rear jetted pocket
    • Knee pad pouch pockets
    • Hard wearing and durable
    • Triple sewn main seams for extra strength
    • Teflon treatment to aid soil release when washing
    • 3M Scotchlite retro reflective hi vis tape
    • Available in regular, short and tall leg fit (T)
    • EN ISO 20471 Class 1 high visibility

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart