• Die Büros von Hoffmann Italia Spa bleiben vom 12. bis einschließlich den 16. August geschlossen. Sie können Ihre Bestellungen weiterhin über den eShop aufgeben und sie werden wie gewohnt von unserem Logistik-Zentrum bearbeitet.

Sa.-boots S3 ALPINE 6683 S3 XXB 44

Article no.: ALPINE 6683 S3 XXB 44
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
Material of protective toe-cap Steel
EU shoe size 44
Type of product Safety boots

Identification numbers & Classifications

Article number ALPINE 6683 S3 XXB 44
EAN / GTIN 4044348461457
Manufacturer number ALPINE 6683 S3 XXB 44

Description

Description:

  • EN ISO 20349:2010 SRC P FE AI HI-3 WRU FO HRO
  • Geschmeidige,s pflegeleichtes Oberleder
  • Quick and easy 2-fold buckle fastener
  • Fire resistant NOMEX® yarn
  • Dust guard tongue
  • Ankle protection
  • Steel toe cap
  • Puncture-resistant steel midsole
  • Soft vamp-lining made of real leather
  • Leather insole
  • Replaceable comfort insole ERGO-SOFT
  • SECURA VARIO® System
  • Outsole Perbunan Alpine

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart