This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pallet basic rack 2500 mm

Article no.: 992410 2500

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 2,400
  • To take pallets with load capacity: 800
  • Height adjustment interval: 50
  • Type of installation: Plug-in racking

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 2,400 kg
To take pallets with load capacity 800 kg
Height adjustment interval 50 mm
Type of installation Plug-in racking
Height 2,500 mm
Width 2,700 mm
Depth 1,100 mm
Compartment width 2,700 mm
Cross beam height 100 mm
lower compartment height 1,000 mm
Number of longitudinal cross beams 4
Number of storage level 2
maximum bay load 4,800 kg
Application range Pallet racking
Type of product Pallet racking

Identification numbers & Classifications

Article number 992410 2500
Manufacturer number 6689993

Description

Version:

Pallet racking made of cold-rolled high-strength steel profile frame. High stiffness of the frame due to special design: Bolted to a sturdy framework with horizontal and diagonal struts. Longitudinal crossbeams with welded-on 5-hook suspension brackets for a positive and frictional connection with rack supports. Including floor anchors.
Stile, profile width 75 mm, cross beam height 100 mm.

Standard:

DIN EN 15635, DGUV rule 108-007

Supplied with:

Basic rack: 2 profile frames, longitudinal cross beams, 8 floor anchors, 2 safe working load signs.
Extension rack: 1 profile frame, longitudinal cross beams, 4 floor anchors.

Colour:

Stiles galvanised, beams RAL 5010 gentian blue powder-coated.

Note:

  • On uneven floors we recommend additional shim plates.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.
  • Suitable for earthquake zone 1 without additional static calculations.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart