CLEANING Tower, H-shape equipped, stationary, Type: L

Article no.: 987112 L
plus VAT at the current rate Prices plus delivery costs
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9
Series CLEANING Tower UNI Line
Height 2,140 mm
Width 750 mm
Depth 750 mm
Usable width 690 mm
Usable depth 180/ 330 mm
Safe working load 150 kg
Weight 115 kg
Type of product Cleaning station

Identification numbers & Classifications

Article number 987112 L
EAN / GTIN 4067263104247
Manufacturer number 987112 L

Description

Version:

Modular cleaning tower for direct access to cleaning devices. The CLEANING Tower H-shape, asymmetrical, is completely equipped with 2 recycling collection bins and Easyfix paper roll holder. Recycling collection bins can be attached to the perforated back panel using the supplied Easyfix base plate.
All outer walls and the centre partition have perforated panels on all sides □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Anthracite-coloured attachment with cleaning pictogram provides quick visualisation. Optional lockable doors offer the facility for secure storage. The door cannot be combined in conjunction with a paper roll holder.

Supplied with:

CLEANING Tower No. 987102 size L; 2 pcs. No. 987125 size 25; 1 pc. No. 955805 size 1.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Note:

Suitable paper wipes can be found under No. 089103 size W, 089105 size W, 089127 size W.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart