Containment tray for 1000 litre IBC painted, Number of IBC×IBC Contents (l): 1X1000

Article no.: 981310 1X1000
plus VAT at the current rate Prices plus delivery costs
on request
Delivery by arrangement
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of IBC×IBC Contents (l) Unit price incl. VAT
  • Material thickness: 3
  • Colour selection: RAL 5012, 2000, 3000, 6011, 7005
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 3 mm
Colour selection RAL 5012, 2000, 3000, 6011, 7005
Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted
Drip catch volume 1,000 l
Height 630 mm
Width 1,460 mm
Depth 1,460 mm
Storage capacity IBC/KTC 1
Floor loading 1,000 kg/m2
Weight painted 180 kg
Weight galvanised 194 kg
Type of product Drip tray

Identification numbers & Classifications

Article number 981310 1X1000
EAN / GTIN 2050001937612

Description

Version:

Made of 3 mm sheet metal. Access height 100 mm.
With galvanised grid.

Application:

For secure storage of containers IBC (Intermediate Bulk Containers) and CTC (Cubic Tank Containers). For flammable liquids of GHS categories 1 − 3 and for water-polluting liquids of GHS categories 1 − 4.

Standard:

Declaration of conformity (ÜHP) in line with the Building Regulations List according to the StawaR (Steel Tray Regulations).

Colour:

Standard paint finish light blue RAL 5012.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart