ESD cleaning wipes 50 pieces 50

Article no.: 972940 50
(2.28 € / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    electrostatic characteristic EGB/ESD
    Length 400 mm
    Width 380 mm
    Material 50% polyamide; 50% polyester
    Colour white
    Type of product Cleaning cloth

    Identification numbers & Classifications

    Article number 972940 50
    EAN / GTIN 4057989086101

    Description

    Version:

    WIPEX®MICRO ESD cleaning wipes are washable at 90°C, sterilisable and lint free. Discharge resistance approx. 1010 Ω. Size 400 x 380 mm, Z-fold.
    Material: 50% polyamide, 50% polyester.
    Colour: white

    Supplied with:

    50 wipes

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart