• Die Büros von Hoffmann Italia Spa bleiben vom 12. bis einschließlich den 16. August geschlossen. Sie können Ihre Bestellungen weiterhin über den eShop aufgeben und sie werden wie gewohnt von unserem Logistik-Zentrum bearbeitet.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Folding platform, standard version 3700 mm

Article no.: 966310 3700

Select article variation and quantity

Platform height (mm) Unit price incl. VAT
  • Ladders and platforms load capacity: 200

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 200 kg
Working height approx. 5.7 m
Platform height 3,700 mm
Scaffolding height 4.75 m
Scaffolding length 1.8 m
Scaffolding width 0.68 m
Castors ⌀ 125 mm
Platform version with step-through flap
Weight 96.1 kg
Norm DIN EN 1004
Type of product Scaffolding

Identification numbers & Classifications

Article number 966310 3700
Manufacturer number 53764

Description

Version:

Frame width 0.68 m;
Frame length 1.80 m.
Can be extended using standard parts.
Folding base module for quick assembly / disassembly.
Minimal space required for transport and storage.
Roller castors ⌀ 125 mm, with pins (not height-adjustable).
Platform with step-through flap.

Standard:

DIN EN 1004

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart