Easyfix tool holder 45° 30 mm

Article no.: 955505 30
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    43,02  SEK / Piece
  • from 5 Piece
    35,96  SEK / Piece
on request
In stock
12,823 pieces in stock

Select article variation and quantity

Usable depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Usable depth 30 mm
Steel wire ⌀ 4 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate single
Hook shape Single hook 45°
Type of product Perforated panel hook

Identification numbers & Classifications

Article number 955505 30
EAN / GTIN 4062406194857
Manufacturer number 955505 30

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

Suitable products

From the same series "Easyfix" View all

Direct purchase

Sign in to your Account

To shopping cart