This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hexagon key L-wrench and workshop accessories set 12

Article no.: 954863 12

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×10
Width 250 mm
Depth 250 mm
Width in G 10
Depth in G 10
Number of tools 12
Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954863 12
EAN / GTIN 4062406780814
Manufacturer number 954863 12

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954863: 1 pc.
GARANT LED torch No. 081505 size 125: 1 pc.
GARANT comfort safety glasses No. 096200 size CLEAR: 1 pc.
GARANT hexagon key – L-wrench set, 9 pieces, No. 627132 size 9: 1 pc.
GARANT universal knife No. 845020: 1 pc.

Downloads & documents

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart