Lock barrel with 2 keys 003

Article no.: 950050 003
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Lock number Ho (3-digit) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Application range HO locking system
    Type of product Lock barrel

    Identification numbers & Classifications

    Article number 950050 003
    EAN / GTIN 2050002012585
    Manufacturer number 500601 637790 0001

    Description

    Version:

    Precision manufactured from solid brass, surface matt nickel-plated. Five-pin cylinder locks with brass pins ⌀ 2 mm.
    Available number range Ho 001 − 200.

    Version - image:

    Example for a cylinder shell.
    Lock barrel No. 950050.
    Disassembly tool no. 950070.

    Application:

    For quick conversion to specific lock numbers or as replacement lock.

    Suitable for:

    Workstations and storage equipment with locks, from construction year 07/2000.

    Supplied with:

    2 keys.

    Note:

    • For reasons of security, lock barrels No. 950050 are not available as a superset locking system (master key). Only master key systems satisfy these criteria. Lock barrels can be replaced only by using the disassembly tool No. 950070 together with the key which fits the lock barrel. When ordering lock barrels you should therefore always order the disassembly tool as well.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart