Computer terminal DE

Article no.: 948101 DE
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Door opening angle: 250
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • IP Index of Protection: IP 41

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Door opening angle 250 degrees
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    IP Index of Protection IP 41
    Height 1,620 mm
    Width 750 mm
    Depth 500 mm
    Width in G 30
    Depth in G 20
    Monitor housing usable height 460 mm
    Monitor housing usable width 690 mm
    Monitor housing usable depth 230 mm
    Support cabinet usable height 845 mm
    Support cabinet usable width 700 mm
    Plug type, input F
    Nominal voltage 250 V
    On/Off switch yes
    Weight 73 kg
    Power supply Mains operated
    Type of product Computer desk

    Identification numbers & Classifications

    Article number 948101 DE
    EAN / GTIN 4062406073602
    Manufacturer number 948101 DE

    Description

    Version:

    TFT monitor housing for flat screen. Storage shelf made of bamboo. Computer housing fitted with fan and an adjustable galvanised storage shelf.

    Function:

    IP41: Protected against water falling vertically and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

    Supplied with:

    The integral electrical installation includes a multiple socket outlet (6-way 250 V/16 A with ON/OFF switch), connection cable 1.2 m.

    Colour:

    Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.
    Footrests are always RAL 7016 anthracite grey powder-coated.

    Note:

    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart