Drawer, 200 kg 150 mm

Article no.: 931555 150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 56×24
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Drawer/pull-out shelf load capacity 200 kg
    Drawer runner extension (partial/full extension) 100 %
    Drawer usable area in G 56×24
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Drawer usable width × usable depth in G 56×24G
    Front height 150 mm
    Usable height 125 mm
    Usable width 1,400 mm
    Usable depth 600 mm
    Usable width in G 56
    Usable depth in G 24
    with individual drawer release system no
    Application range Tool cabinet
    Weight 26 kg
    Type of product Drawer

    Identification numbers & Classifications

    Article number 931555 150
    EAN / GTIN 4062406065065
    Manufacturer number 931555 150

    Description

    Version:

    100% full extension drawers with differential runners. Aluminium handle with labelling strips that can be exchanged and rewritten.
    Slots at 50-mm/2G intervals to take slotted dividers (from drawer front height 75 mm).
    Load capacity 200 kg.

    Suitable for:

    Tool cabinet casing 56×24G No. 931535.

    Supplied with:

    Drawers each complete with 1 pair drawer runner rails.

    Colour:

    Drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Note:

    Only GridLine divider inserts can be used in the widths 2G, 4G, 6G, 8G, 10G or 12 G.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart